Abbotsford
lutmat51mnmn

LUTRON MA-T51MN-MN 600W 600VA 120V 1-Pole/Multi-Location Maestro Countdown Timer Control Switch, Midnight

Price $74.57 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:MA-T51MN-MN
Documents Documents

Description

Maestro timers help you save money and energy by automatically turning off lights and fans after a preset time. Using Lutron timers on bathroom exhaust fans can reduce the chance of a costly mold problem, and timers attached to garage lights can add an extra layer of safety when you return home at night.


Includes (1) Maestro Countdown Timer Switch with Neutral; Satin Finish

Rated to work with up to 150W LED bulbs, 600W ELV/Incandescent/Halogen, 450W MLV or 3A general purpose fans

Neutral required; 120V

5W/.05A minimum load, suitable for DC and high efficiency exhaust fans

Tap once to start timer or double tap for always on; use raise/lower buttons to adjust countdown time anywhere from 5 to 60 minutes (5, 10, 15, 30, 45, and 60 minutes)

Accessory switch (MA-AS/MSC-AS) required for 3-way/multi-location applications; traditional 3-way switches will not work with this device

Use up to 9 accessory switches (MA-AS/MSC-AS) with one Lutron Maestro 8A Timer Switch

Orange LEDs indicate timer duration or remaining time in minutes; Bottom LED blinks rapidly to indicate one minute of time remaining

Available in 10+ colors

Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Countdown Timer Switch Type 1-Pole, Multi-Location
Voltage Rating 120 V Amperage Rating 3 - 5 A
Wattage 600 W Time Setting Range 5 - 60 min
Number of Poles 1 Contact Configuration NO
Frequency Rating 50/60 Hz Color Midnight
Dimensions 4.69 x 2.94 in Enclosure Type Plastic
Mounting Wallbox Standards UL Listed, cUL Listed, IEC, ANSI/IEEE
Application For Lighting Control UPC 027557290951

Packages

1 - UNIT - 1 24 - UNIT - 24