LUTRON MA-T51MN-AL 600W 600VA 120V 1-Pole/Multi-Location Maestro Countdown Timer Control Switch, Almond
Description
Maestro timers help you save money and energy by automatically turning off lights and fans after a preset time. Using Lutron timers on bathroom exhaust fans can reduce the chance of a costly mold problem, and timers attached to garage lights can add an extra layer of safety when you return home at night.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Timer Control Switch | Type | Countdown Timer Control Switch,Multi-location/single-pole |
Voltage Rating | 120 V | Amperage Rating | 5 A |
Wattage | 600 W | Number of Poles | 1 |
Contact Configuration | 1 NO | Color | Almond |
Mounting | Wall Box | Standards | UL Listed, CSA Certified, NOM Listed, FCC Approved, IC Approved, COFETEL Listed |
Application | Lighting Control Applications | UPC | 027557290852 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |