Abbotsford
lutmat51mngr

LUTRON 600W/VA 1-Pole Maestro Countdown Timer Control Switch, Gray

Price $62.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:MA-T51MN-GR
Documents Documents

Description

Countdown timer switch (5–60 minutes/full on). Use with exhaust fans to reduce moisture, mold and mildew in bathrooms and kitchens. Use with lighting. Tap on to start timer; tap off. Tap twice for untimed on. Touch rocker to adjust countdown time. One minute warning before lights/fan go off. Top LED is full on with no timer action. Timer advanced programming features available. Multi-location control with companion switch. Multi-location/single-pole 120 V 600 W/VA (5 A) on/off lighting load (incandescent/halogen, MLV, ELV, fluorescent) or 3 A general purpose fan(s). Requires neutral wire connection.


Includes (1) Maestro Countdown Timer Switch with Neutral; Gloss Finish

Rated to work with up to 150W LED bulbs, 600W ELV/Incandescent/Halogen, 450W MLV or 3A general purpose fans

Neutral required; 120V

5W/.05A minimum load, suitable for DC and high efficiency exhaust fans

Tap once to start timer or double tap for always on; use raise/lower buttons to adjust countdown time anywhere from 5 to 60 minutes (5, 10, 15, 30, 45, and 60 minutes)

Accessory switch (MA-AS/MSC-AS) required for 3-way/multi-location applications; traditional 3-way switches will not work with this device

Use up to 9 accessory switches (MA-AS/MSC-AS) with one Lutron Maestro 8A Timer Switch

Orange LEDs indicate timer duration or remaining time in minutes; Bottom LED blinks rapidly to indicate one minute of time remaining

Available in 10+ colors

Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Countdown Timer Control Switch Type Multi-Location/Single-Pole
Voltage Rating 120 V Amperage Rating 5 A
Wattage 600 W Number of Poles 1
Contact Configuration NO Color Gray
Mounting Wallbox Standards ANSI/IEEE, cUL, IEC Approved, UL Listed
Application For Lighting Control UPC 027557290883

Packages

1 - UNIT - 1