Abbotsford
senpts60347wh

ACUITY 207VPX 347V PTS Series 60-Minute Programmable (Interval) Timer Switch, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:207VPX

Description

The PTS Series Electronic Auto Shut-off Timer Switches provide a simple to use and simple to apply lighting control alternative to wall switch occupancy sensors. These elegant decorator style wall stations each provide six preset countdown timer selections as well as an on/off push-button. The PTS units are powered from 120/277 VAC (optional 347 VAC) and are intended to switch a line voltage lighting load or small motor load (see specifications). Additionally, the PTS can be applied without requiring a neutral wiring connection, making them ideal for retrofit applications.FEATURES:• Self-Contained Relay• Interchangeable Hot & Load Wires - Impossible to Wire Backwards• No Neutral Connection Required• Self-Grounding Mounting Strap• No Minimum Load Requirement• Push-Button Programmable w/o Removing Switch Plate• Fixed or Adjustable Preset Times• Optional Audible Timeout Warning at 45, 30, and 15 sec• Optional Flicker Timeout Warning at 2 and 1 min• Continous LED Flash for Last 30 sec of Button’s Time Setting• Green On/Off Switch Status LED• Green LED Time Indicators

Specifications

Brand Name Acuity Controls Item Name Timer Control Switch
Type Programmable, Decorator, Electronic Automatic Shut-off Voltage Rating 347 VAC
Wattage 800 W at 120 VAC, 1200 W at 277 VAC and 1500 W at 347 VAC HP Rating 1/4 hp
Time Setting Range 60 min Color White
Dimensions 1.8 in W x 1-1/2 in D x 4.2 in H Mounting Wall
Temperature Rating 14 - 160 °F Standards cULus Listed
Application For Private Office, Restroom UPC 784231507711

Packages

1 - UNIT - 1