Abbotsford
senpts60wh

ACUITY 207N31 120/277V PTS Series 60-Minute Programmable (Interval) Timer Switch, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:207N31

Description

The PTS Series Electronic Auto Shut-off Timer Switches provide a simple to use and simple to apply lighting control alternative to wall switch occupancy sensors. These elegant decorator style wall stations each provide six preset countdown timer selections as well as an on/off push-button. The PTS units are powered from 120/277 VAC (optional 347 VAC) and are intended to switch a line voltage lighting load or small motor load (see specifications). Additionally, the PTS devices can be applied without requiring a neutral wiring connection, making them ideal for retrofit applications.

Specifications

Brand Name Acuity Brands Voltage Rating 120 - 277 VAC
Color White/Ivory UPC 784231457870

Packages

1 - UNIT - 1