
WATT STOPPER RT-200-B 0-800W 120V RT-200 Series Astronomical Time Switch, Black
Description
The RT-200 Astronomical Time Switch automatically turns lighting or other loads on and off according to user programming. It replaces standard single-pole wall switches for energy savings and security inside and outside.FEATURES AND BENEFITS:- Turns lights on and off relative to dusk or dawn, or at selected times of day- Bright OLED display for clear viewing from a wide angle- Activates lighting on selected days of the week- Ideal for outdoor lighting, spa control and entry halls- Includes eight programmable control schedules- Compliant with California Title 24-2008
Specifications
Brand Name | WattStopper | Sub Brand | Pass & Seymour |
Item Name | Astronomical Time Switch | Type | Residential Wall Switch |
Voltage Rating | 120 V | Amperage Rating | 15 A |
Wattage | 0 - 800 W at 1/6 Hp Motor | Time Setting Range | Astronomical |
Number of Poles | 1 | Contact Configuration | NO |
Operating Cycles | 107 | Frequency Rating | 0 - 60 Hz |
Color | Black | Enclosure Type | Plastic |
Mounting | Strap, Screw, Flush | Temperature Rating | 0 - 50 °C |
Standards | UL 244A, UL 513 | Application | For Garage, Outdoor Lighting, Spa, Storage, Residential |
UPC | 754182918515 |
Packages
1 - UNIT - 1 |