![watrt200w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/427339492.jpg?preset=medium)
WATT STOPPER RT-200-W 0-800W 120V RT-200 Series Astronomical Time Switch, White
Description
The RT-200 Astronomical Time Switch automatically turns lighting or other loads on and off according to user programming. It replaces standard single-pole wall switches for energy savings and security inside and outside.FEATURES AND BENEFITS:- Turns lights on and off relative to dusk or dawn, or at selected times of day- Bright OLED display for clear viewing from a wide angle- Activates lighting on selected days of the week- Ideal for outdoor lighting, spa control and entry halls- Includes eight programmable control schedules- Compliant with California Title 24-2008
Specifications
Brand Name | WattStopper | Sub Brand | Pass & Seymour |
Item Name | Digital Timer Switch | Type | Residential Wall Switch |
Voltage Rating | 120 V | Amperage Rating | 15 A |
Wattage | 800 W | HP Rating | 1/6 hp |
Number of Poles | 1 Pole | Contact Configuration | NO |
Operating Cycles | 10000000 | Frequency Rating | 0 - 60 Hz |
Color | White | Mounting | Strap, Flush |
Temperature Rating | 32 - 122 °F | Standards | UL244A/UL516 Listed |
Application | Garage/Outdoor Lighting/Spa/Storage | UPC | 754182918478 |
Packages
1 - UNIT - 1 |