Abbotsford
cwdcs415b

COOPER INDUSTRIES WDCS415B-BU 15Amp 120/277V 4-Way Commercial Grade Side Wire Toggle Switch, Brown

Price $36.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:WDCS415B-BU

Description

Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications.

Specifications

Brand Name Cooper Industries Item Name Toggle Switch
Type 4-Way, Heavy-Duty Voltage Rating 120 - 277 VAC
Amperage Rating 15 A Color Brown
Grade Commercial Wiring Configuration Side Wired
Terminal Connection Ground Screw Conductor Size 10 AWG
Application For Fluorescent Lighting Fixtures UPC 032664735073

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50