
COOPER INDUSTRIES WDCS415V-BU 15Amp 120/277V 4-Way Commercial Grade Side Wire Toggle Switch, Ivory
Description
Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications.
Specifications
Brand Name | Cooper Industries | Item Name | Toggle Switch |
Type | 4-Way, Heavy-Duty | Voltage Rating | 120 - 277 VAC |
Amperage Rating | 15 A | Color | Ivory |
Grade | Commercial | Wiring Configuration | Side Wired |
Terminal Connection | Ground Screw | Conductor Size | 10 AWG |
Application | For Fluorescent Lighting Fixtures | UPC | 032664735103 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |