
COOPER INDUSTRIES CS115V 15Amp 120/277V 1-Pole Commercial Grade AC Quiet Switch - Side Wire, Ivory
Description
Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Toggle Switch | Type | Compact |
Voltage Rating | 120 - 277 V | Amperage Rating | 15 A |
Number of Poles | 1 | Actuator | Toggle |
Contact Configuration | Switches | Color | Ivory |
Grade | Commercial, Specification | Wiring Configuration | Side Wired |
Terminal Connection | Screw Terminal | Conductor Size | 14-10 AWG |
Material | PVC | Dimensions | 1.3 in L x 0.902 in W x 4.2 in H |
Mounting | Flush | Standards | cULus Listed, NOM Certified, Federal Specification Classification 6241 05 |
Application | For Commercial Use | UPC | 032664487385 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |