
COOPER INDUSTRIES CS120A 20Amp 120/277V 1-Pole Commercial Grade AC Quiet Toggle Switch - Side Wire, Almond
Description
Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications.
Specifications
Brand Name | Cooper Industries | Item Name | Toggle Switch |
Type | Heavy Duty | Voltage Rating | 120 - 277 VAC |
Amperage Rating | 20 A | Number of Poles | 1 |
Contact Configuration | Switches | Color | Almond |
Grade | Commercial | Conductor Size | 14-10 AWG |
Material | PVC,Polyvinyl Chloride | Mounting | Flush/Screw/Wall |
Application | For Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Fluorescent, Halogen | UPC | 032664554995 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |