
COOPER INDUSTRIES CS215B 15Amp 120/277V 2-Pole Commercial Grade AC Quiet Switch - Side Wire, Brown
Description
Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Toggle Switch | Type | Compact |
Voltage Rating | 120 - 277 V | Amperage Rating | 15 A |
Number of Poles | 2 | Actuator | Toggle |
Color | Brown | Grade | Commercial, Specification |
Wiring Configuration | Side Wired | Terminal Connection | Screw Terminal |
Conductor Size | 14-10 AWG | Material | PVC |
Dimensions | 1.3 in L x 0.902 in W x 4.2 in H | Mounting | Flush |
Standards | cULus Listed, NOM Certified, Federal Specification Classification 6241 05 | Application | For Commercial Use |
UPC | 032664487507 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |