
COOPER INDUSTRIES CS215BK 15Amp 120/277V 2-Pole Commercial Grade AC Quiet Switch - Side Wire, Black
Description
Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications.
Specifications
Brand Name | Eaton | Item Name | AC Toggle Switch |
Type | Toggle Switch | Voltage Rating | 120 - 277 VAC |
Amperage Rating | 20 A | Number of Poles | 2 |
Actuator | Toggle | Color | Black |
Grade | Commercial | Wiring Configuration | Side |
Terminal Connection | Screw | Conductor Size | 14-10 AWG |
Material | PVC | Dimensions | 1.3 in L x 0.902 in W x 4.2 in H |
Mounting | Flush | Standards | cULus, NOM, RoHS Compliant, Federal Specification Classification 6241 05 |
UPC | 032664555916 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |