Abbotsford
cwdcs220b

COOPER INDUSTRIES CS220B 20Amp 120/277V 2-Pole Commercial Grade AC Quiet Switch - Side Wire, Brown

Price $28.90 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:CS220B

Description

Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications.

Specifications

Brand Name Cooper Industries Item Name Toggle Switch
Type Toggle Switch Voltage Rating 120 - 277 VAC
Amperage Rating 20 A Number of Poles 2
Actuator Compact Toggle Contact Configuration Switches
Color Brown Grade Commercial
Conductor Size 14-10 AWG Material PVC,Polyvinyl Chloride
Mounting Flush/Screw/Wall Application For Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Fluorescent, Halogen
UPC 032664488306

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
Customers who bought this item also bought