
COOPER INDUSTRIES CS220GY 20Amp 120/277V 2-Pole Commercial Grade AC Quiet Switch - Side Wire, Gray
Description
Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications.
Specifications
Brand Name | Cooper Industries | Item Name | Toggle Switch |
Type | Toggle Switch | Voltage Rating | 120 - 277 VAC |
Amperage Rating | 20 A | Number of Poles | 2 |
Actuator | Compact Toggle | Contact Configuration | Switches |
Color | Gray | Grade | Commercial |
Wiring Configuration | Side Wired | Conductor Size | 10 AWG |
Material | PVC,Polyvinyl Chloride | Mounting | Screw/Wall |
UPC | 032664488450 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |