![cwdcs220la](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14213512.jpg?preset=medium)
COOPER INDUSTRIES CS220LA 20Amp 120/277V 2-Pole Commercial Grade AC Quiet Switch - Side Wire, Light Almond
Description
Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications.
Specifications
Brand Name | Crouse-Hinds | Item Name | Toggle Switch |
Type | Toggle Switch | Voltage Rating | 120 - 277 VAC |
Amperage Rating | 20 A | Number of Poles | 2 |
Actuator | Compact Toggle | Contact Configuration | Switches |
Color | Light Almond | Grade | Commercial |
Conductor Size | 14-10 AWG | Material | PVC,Polyvinyl Chloride |
Mounting | Flush/Screw/Wall | Application | For Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Fluorescent, Halogen |
UPC | 032664583186 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |