COOPER INDUSTRIES CS315B 15Amp 120/277V 3-Way Commercial Grade AC Quiet Switch - Side Wire, Brown
Description
Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications.
Specifications
Brand Name | Cooper Industries | Item Name | Toggle Switch |
Type | 3-Way | Voltage Rating | 120 - 277 VAC |
Amperage Rating | 15 A | Number of Poles | 1 |
Contact Configuration | Switches | Color | Brown |
Grade | Commercial | Terminal Connection | 0.031 in |
Conductor Size | 14-10 AWG | Material | PVC,Polyvinyl Chloride |
Mounting | Screw/Wall | UPC | 032664487705 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |