
COOPER INDUSTRIES CS315V 15Amp 120/277V 3-Way Commercial Grade AC Quiet Switch - Side Wire, Ivory
Description
Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Toggle Switch | Type | 3-Way |
Voltage Rating | 120 - 277 VAC | Amperage Rating | 15 A |
Number of Poles | 1 | Actuator | Compact Toggle |
Contact Configuration | Switches | Color | Ivory |
Series/Model | CS | HP Rating | 1/2 hp at 120 VAC, 2 hp at 240/277 VAC |
Grade | Specification | Wiring Configuration | Side Wire |
Terminal Connection | Screw | Conductor Size | 14-10 AWG |
Operating Cycles | 50000 | Material | PVC |
Dimensions | 1.3 in W x 4.2 in H x 0.902 in D | Mounting | Wall |
For Use With | Fluorescent Lighting Fixtures | Standards | cULus Listed, Federal Spec WC-896G, NOM Certified |
Application | For Commercial Applications | UPC | 032664487750 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |