COOPER INDUSTRIES CS320BK 20Amp 120/277V 3-Way Commercial Specification Grade Switch, Black
Description
Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications.
Specifications
Brand Name | Crouse-Hinds | Item Name | Toggle Switch |
Type | 3-Way, Heavy-Duty | Voltage Rating | 120 - 277 VAC |
Amperage Rating | 20 A | Number of Poles | 1 |
Actuator | Compact Toggle | Contact Configuration | Switches |
Color | Black | Grade | Commercial |
Wiring Configuration | Side Wired | Terminal Connection | 0.031 in |
Conductor Size | 14-10 AWG | Material | Copper |
Mounting | Screw/Wall | UPC | 032664750809 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |