![cwdcs320gy](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14204047.jpg?preset=medium)
COOPER INDUSTRIES CS320GY 20Amp 120/277V 3-Way Commercial Specification Grade Switch, Gray
Description
Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications.
Specifications
Brand Name | Eaton | Item Name | AC Toggle Switch |
Type | Toggle Switch | Number of Poles | 1 |
Color | Gray | Terminal Connection | 0.031 in Terminal |
Material | PVC,Polyvinyl Chloride | UPC | 032664488689 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |