COOPER INDUSTRIES CS320V 20Amp 120/277V 3-Way Commercial Specification Grade Switch, Ivory
Description
Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications.
Specifications
Brand Name | Crouse-Hinds | Item Name | Toggle Switch |
Type | 3-Way | Voltage Rating | 120 - 277 VAC |
Amperage Rating | 20 A | Actuator | Compact Toggle |
Contact Configuration | Switches | Color | Ivory |
Grade | Commercial | Conductor Size | 14-10 AWG |
Material | PVC,Polyvinyl Chloride | Mounting | Screw/Wall |
UPC | 032664488580 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |