
COOPER INDUSTRIES CS320W 20Amp 120/277V 3-Way Commercial Specification Grade Switch,White
Description
Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications.
Specifications
Brand Name | Cooper Industries | Item Name | Toggle Switch |
Type | 3-Way | Voltage Rating | 120 - 277 VAC |
Amperage Rating | 20 A | Maximum Load Capacity | 5.54 kW |
Number of Poles | 1 | Actuator | Toggle |
Contact Configuration | Switches | Color | White |
HP Rating | 0.5 hp | Grade | Commercial |
Action | Positive Snap | Wiring Configuration | Side Wire |
Terminal Connection | Screw | Conductor Size | 14-10 AWG |
Operating Cycles | 50000 | Material | PVC |
Dimensions | 1.3 in W x 4.2 in H | Mounting | Screw Mount |
Standards | cULus Listed, UL 20, E18704 Listed, Federal Specification WC-896G, NOM Certified | Application | For High Quality in Low-Abuse Commercial Areas |
UPC | 032664488634 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |