
PASS & SEYMOUR 664BKG 15Amp 120V 4-Way Trademaster® Grounding Toggle Switch, Black
Description
Four-Way Switch, Grounded Terminals, 15 amps, 120 voltsFEATURES AND BENEFITS:• RoHS Compliant• Side wire #12 and #14 AWG. Push wire #14 AWG.• Tri-drive ground, terminal, and mounting screws.• Easy-access green hex head ground screw..
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Grounding Toggle Switch | Type | 4-Way |
Voltage Rating | 120 V | Amperage Rating | 15 A |
Number of Poles | 4 | Color | Black |
Grade | Commercial/Residential | Terminal Connection | Grounding |
Conductor Size | (4) 12 - 14 AWG | Material | Thermoplastic |
Dimensions | 4.2 in | Mounting | Wall |
Standards | UL 20 | Application | Commercial,Residential |
UPC | 785007664065 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 100 - UNIT - 100 | 3600 - SKID - 3600 |