
PASS & SEYMOUR 660IG 15Amp 120V TradeMaster Grounding Toggle Switch, Ivory
Description
Single Pole Switch with grounded terminals, is made of a thermoplastic toggle and frame. It has a smooth, quiet toggle action. It is made with high-impact resistant construction. 15 amps, 120 volts., •Side wire #12 and #14 AWG. Push wire #14 AWG. , •Tri-drive ground, terminal, and mounting screws. , •Easy-access green hex head ground screw.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Commercial Grade Toggle Switch | Type | 3 Wire |
Voltage Rating | 120 V | Amperage Rating | 15 A |
Number of Poles | 1 | Actuator | Rocker/Button |
Color | Ivory | Grade | Commercial |
Action | Off | Wiring Configuration | Side Wire |
Terminal Connection | Grounded | Conductor Size | 4 |
Material | Thermoplastic | Dimensions | 3.3 in |
Mounting | Wall, Flush, Screw | Standards | UL 498 |
Application | Commercial,Residential | UPC | 785007660074 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 8100 - SKID - 8100 |