
PASS & SEYMOUR 663LAG 15Amp 120V NAFTA-Compliant TradeMaster Grounding Toggle Switch, Light Almond
Description
Toggle Switch features side wire #12 and #14 AWG. Push wire #14 AWG. Tri-drive ground, terminal, and mounting screws. Easy-access green hex head ground screw.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Commercial Grade Toggle Switch | Type | 3 Wire, 3 Way |
Voltage Rating | 120 V | Amperage Rating | 15 A |
Number of Poles | 3 | Color | Light Almond |
Grade | Commercial | Wiring Configuration | Side Wire |
Terminal Connection | Screw, Grounded | Conductor Size | 4 |
Material | Thermoplastic | Dimensions | 3.3 in |
Mounting | Wall, Flush, Screw | Standards | UL 498 |
Application | Commercial,Residential | UPC | 785007191134 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 5000 - SKID - 5000 |