Abbotsford
pas663wg

PASS & SEYMOUR 663WG 15Amp 120V TradeMaster Grounding Toggle Switch, White

Price $2.79 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:663WG

Description

Triple Pole Switch in white, with grounded terminals, is made with a thermoplastic toggle and frame. It has a smooth, quiet toggle action and is made with high-impact resistant construction. 15 amps, 120 volts.PRODUCT FEATURES:- RoHS Compliant Product Environmental Profile - Thermoplastic toggle and frame. - Extra-long strap. - High-impact resistant construction. - Side wire #12 and #14 AWG. - Push wire #14 AWG. - Tri-drive ground, terminal, and mounting screws. - Easy-access green hex head ground screw. - Smooth, quiet toggle action. - NAFTA-Compliant Residential Wiring Devices are ideal for use on projects subject to the provisions of the Buy American Act.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Commercial Grade Toggle Switch Type 3 Wire
Voltage Rating 120 V Amperage Rating 15 A
Number of Poles 3 Actuator Rocker/Button
Color White Grade Commercial
Wiring Configuration Side Wire Terminal Connection Screw, Grounded
Conductor Size 4 Material Thermoplastic
Dimensions 3.3 in Mounting Wall, Flush, Screw
Standards UL 498 Application Commercial,Residential
UPC 785007663105

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
Customers who bought this item also bought