Abbotsford
pascs15ac3la

PASS & SEYMOUR CS15AC3-LA 15Amp 120/277V 3-Way Commercial Specification Grade Switch, Light Almond

Price $9.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CS15AC3LA

Description

15Amp 120/277V 3-Way Commercial Specification Grade Switch.FEATURES AND BENEFITS:• RoHS Compliant• One-piece brass alloy contact arm for reliable electrical performance.• One-piece steel strap with integral ground is plated for corrosion resistance.• High strength thermoplastic polycarbonate toggle resists breaking and chipping under heavy abuse.• Heavy-duty toggle bumpers for smooth and quiet operation.• Back body made of glass-reinforced nylon. Locking support provides resistance to face and back body separation.• Available with side wire or external screw-pressure-plate back and side wire models capable of accepting #14 - #10 AWG copper or copper-clad wire.• Cam designed for fast make with positive break action to minimize arcing and prolong switch life.• Oversized silver alloy contacts for longer dependable switch life.• Tri-drive terminal and mounting screws.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Commercial Grade Toggle Switch Type Heavy Duty, 3-Way, High Strength
Voltage Rating 120 - 277 VAC Amperage Rating 15 A
Maximum Load Capacity 1 W Number of Poles 1
Actuator Toggle Color Light Almond
Grade Commercial Wiring Configuration Side Wired
Terminal Connection Screw Operating Cycles 50000
Dimensions 3.3 in Mounting Wall
Standards UL 20, E140597 Listed, CSA C22.2 111 LR17446, RoHS Compliant, NEMA WD-1 and WD-6, Federal Specification WS896 Application Commercial
UPC 785007126501

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 4250 - SKID - 4250