Abbotsford
pascs20ac3la

PASS & SEYMOUR CS20AC3LA 20amp 120/277V 3-Way Commercial Specification Grade Switch, Light Almond

Price $16.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CS20AC3LA
Documents Documents

Description

20amp 120/277V 3-Way Commercial Specification Grade Switch.FEATURES AND BENEFITS:• RoHS Compliant• One-piece brass alloy contact arm for reliable electrical performance.• One-piece steel strap with integral ground is plated for corrosion resistance.• High strength thermoplastic polycarbonate toggle resists breaking and chipping under heavy abuse.• Heavy-duty toggle bumpers for smooth and quiet operation.• Back body made of glass-reinforced nylon. Locking support provides resistance to face and back body separation.• Available with side wire or external screw-pressure-plate back and side wire models capable of accepting #14 - #10 AWG copper or copper-clad wire.• Cam designed for fast make with positive break action to minimize arcing and prolong switch life.• Oversized silver alloy contacts for longer dependable switch life.• Tri-drive terminal and mounting screws.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Commercial Grade Toggle Switch Type Switch
Voltage Rating 120 - 277 VAC Amperage Rating 20 A
Number of Poles 3 Actuator Toggle
Color Light Almond Grade Commercial
Action Three Pole Wiring Configuration Side Wire
Material Nylon Dimensions 3.3 in
Mounting Wall Standards UL 498/20
Application Commercial UPC 785007126549

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 4250 - SKID - 4250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok