Abbotsford
pascs20ac1la

PASS & SEYMOUR CS20AC1-LA 20Amp 120/277V 1-Pole Commercial Specification Grade Switch, Light Almond

Price $12.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CS20AC1LA

Description

20Amp 120/277V Commercial Specification Grade Switch.FEATURES AND BENEFITS: • RoHS Compliant • One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chipping under heavy abuse. • Heavy-duty toggle bumpers for smooth and quiet operation. • Back body made of glass-reinforced nylon. Locking support provides resistance to face and back body separation. • Available with side wire or external screw-pressure-plate back and side wire models capable of accepting #14 - #10 AWG copper or copper-clad wire. • Cam designed for fast make with positive break action to minimize arcing and prolong switch life. • Oversized silver alloy contacts for longer dependable switch life. • Tri-drive terminal and mounting screws.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Commercial Grade Toggle Switch Type Side Wire
Voltage Rating 120 - 277 VAC Amperage Rating 20 A
Number of Poles 1 Actuator Toggle
Color Light Almond Grade Commercial
Action Single Pole Wiring Configuration Side Wire
Material Nylon Dimensions 3.3 in
Mounting Wall Standards UL 498/20
Application Commercial UPC 785007126464

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 4250 - SKID - 4250