Abbotsford
pascsb15ac2la

PASS & SEYMOUR CSB15AC2LA 15Amp 120/277V 2-Pole Hard Use Specification Grade Switch, Light Almond

Price $36.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CSB15AC2LA

Description

Construction 2-Pole Switch, Back & Side Wire, 15amp 120/277volt. FEATURES AND BENEFITS:• One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chipping under heavy abuse. • Heavy-duty toggle bumpers for smooth and quiet operation. • Back body made of glass-reinforced nylon. • Locking support provides resistance to face and back body separation. • Available with side wire or external screw-pressure-plate back and side wire models capable of accepting #14 - #10 AWG copper or copper-clad wire. • Cam designed for fast make with positive break action to minimize arcing and prolong switch life. • Oversized silver alloy contacts for longer dependable switch life. • Tri-drive terminal and mounting screws.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Toggle Switch Type Switch
Voltage Rating 120/277 V Amperage Rating 20 A
Number of Poles 2 Color Light Almond
Grade Specification Material Plastic
Mounting Wall Standards UL 20
Application Commercial Applications UPC 785007126136

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 4250 - SKID - 4250