Abbotsford
pascsb15ac3

PASS & SEYMOUR CSB15AC3 15Amp 120/277V 3-Way Hard Use Specification Grade Switch, Brown

Price $11.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CSB15AC3

Description

Construction 3-Way Switch, Back & Side Wire, 15amp 120/277volt,FEATURES AND BENEFITS:• RoHS Compliant• One-piece brass alloy contact arm for reliable electrical performance.• One-piece steel strap with integral ground is plated for corrosion resistance.• High strength thermoplastic polycarbonate toggle resists breaking and chipping under heavy abuse.• Heavy-duty toggle bumpers for smooth and quiet operation.• Back body made of glass-reinforced nylon. Locking support provides resistance to face and back body separation.• Available with side wire or external screw-pressure-plate back and side wire models capable of accepting #14 - #10 AWG copper or copper-clad wire.• Cam designed for fast make with positive break action to minimize arcing and prolong switch life.• Oversized silver alloy contacts for longer dependable switch life.• Tri-drive terminal and mounting screws.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Toggle Switch Type 3-Way
Voltage Rating 120 - 277 VAC Amperage Rating 20 A
Maximum Load Capacity 3 W Number of Poles 1
Actuator Rocker/Button Color Brown
Grade Specification Terminal Connection Screw
Material Thermoplastic Dimensions 3.3 in
Mounting Flush/Screw/Wall Standards cULus Listed, Federal Specification, UL 20 Listed
Application For Commercial Use UPC 785007126204

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 4250 - SKID - 4250