![pascsb15ac3i](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331986996.jpg?preset=medium)
PASS & SEYMOUR CSB15AC3I 15Amp 120/277V 3-Way Hard Use Specification Grade Switch, Ivory
Description
Construction 3way Switch, Back & Side Wire, 15amp 120/277volt,FEATURES AND BENEFITS:• RoHS Compliant• One-piece brass alloy contact arm for reliable electrical performance.• One-piece steel strap with integral ground is plated for corrosion resistance.• High strength thermoplastic polycarbonate toggle resists breaking and chipping under heavy abuse.• Heavy-duty toggle bumpers for smooth and quiet operation.• Back body made of glass-reinforced nylon. Locking support provides resistance to face and back body separation.• Available with side wire or external screw-pressure-plate back and side wire models capable of accepting #14 - #10 AWG copper or copper-clad wire.• Cam designed for fast make with positive break action to minimize arcing and prolong switch life.• Oversized silver alloy contacts for longer dependable switch life.• Tri-drive terminal and mounting screws.
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 4250 - SKID - 4250 |