PASS & SEYMOUR CSB15AC4I 15Amp 120/277V 4-Way Hard Use Specification Grade Switch, Ivory
Description
Construction 4-Way Switch, Back & Side Wire, 15amp 120/277 volt, Ivory. FEATURES AND BENEFITS:• One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chipping under heavy abuse. • Heavy-duty toggle bumpers for smooth and quiet operation. • Back body made of glass-reinforced nylon. • Locking support provides resistance to face and back body separation. • Cam designed for fast make with positive break action to minimize arcing and prolong switch life. • Oversized silver alloy contacts for longer dependable switch life. • Tri-drive terminal and mounting screws.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Commercial Grade Toggle Switch | Type | Heavy Duty, 4-Way, High Strength |
Voltage Rating | 120 - 277 VAC | Amperage Rating | 15 A |
Maximum Load Capacity | 4 W | Number of Poles | 2 |
Actuator | Toggle | Color | Ivory |
Grade | Commercial | Terminal Connection | Screw |
Operating Cycles | 50000 | Material | Thermoplastic |
Dimensions | 3.3 in | Mounting | Screw Mount |
Standards | UL 20, E140597 Listed, CSA C22.2 111 LR17446, RoHS Compliant, NEMA WD-1 and WD-6, Federal Specification WS896 | Application | Commercial |
UPC | 785007126327 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 4250 - SKID - 4250 |