![pascsb20ac3bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331968509.jpg?preset=medium)
PASS & SEYMOUR CSB20AC3BK 20Amp 120/277V 3-Way Hard Use Specification Grade Switch - Back & Side Wire, Black
Description
Construction 3-Way Switch, Back & Side Wire, 20amp 120/277volt, Black. FEATURES AND BENEFITS:• One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chipping under heavy abuse. • Heavy-duty toggle bumpers for smooth and quiet operation. • Back body made of glass-reinforced nylon. • Locking support provides resistance to face and back body separation. • Available with side wire or external screw-pressure-plate back and side wire models capable of accepting #14 - #10 AWG copper or copper-clad wire. • Cam designed for fast make with positive break action to minimize arcing and prolong switch life. • Oversized silver alloy contacts for longer dependable switch life. • Tri-drive terminal and mounting screws.
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 4250 - SKID - 4250 |