Abbotsford
pascsb20ac3gry

PASS & SEYMOUR CSB20AC3GRY 20Amp 120/277V 3-Way Hard Use Specification Grade Switch - Back & Side Wire, Grey

Price $22.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CSB20AC3GRY

Description

Construction 3-Way Switch, Back & Side Wire, 20amp 120/277volt. FEATURES AND BENEFITS:• One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chipping under heavy abuse. • Heavy-duty toggle bumpers for smooth and quiet operation. • Back body made of glass-reinforced nylon. • Locking support provides resistance to face and back body separation. • Available with side wire or external screw-pressure-plate back and side wire models capable of accepting #14 - #10 AWG copper or copper-clad wire. • Cam designed for fast make with positive break action to minimize arcing and prolong switch life. • Oversized silver alloy contacts for longer dependable switch life. • Tri-drive terminal and mounting screws.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Toggle Switch Type 3-Way
Voltage Rating 120 - 277 VAC Amperage Rating 20 A
Maximum Load Capacity 3 W Number of Poles 1
Actuator Toggle Color Gray
Grade Specification Material Thermoplastic
Dimensions 3.3 in Mounting Wall
Standards cULus Listed, Federal Specification, NEMA WD-1, WD-6, UL 20 Application For Commercial, Indoor Use
UPC 785007126266

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 4250 - SKID - 4250