Abbotsford
pascsb20ac4gry

PASS & SEYMOUR CSB20AC4GRY 20Amp 120/277V 4-Way Hard Use Specification Grade Switch - Back & Side Wire, Gray

Price $84.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CSB20AC4GRY

Description

Construction 4way Switch, Back & Side Wire, 20amp 120/277volt.FEATURES AND BENEFITS:• One-piece brass alloy contact arm for reliable electrical performance.• One-piece steel strap with integral ground is plated for corrosion resistance.• High strength thermoplastic polycarbonate toggle resists breaking and chipping under heavy abuse.• Heavy-duty toggle bumpers for smooth and quiet operation.• Back body made of glass-reinforced nylon. Locking support provides resistance to face and back body separation.• Available with side wire or external screw-pressure-plate back and side wire models capable of accepting #14 - #10 AWG copper or copper-clad wire.• Cam designed for fast make with positive break action to minimize arcing and prolong switch life.• Oversized silver alloy contacts for longer dependable switch life.• Tri-drive terminal and mounting screws.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Toggle Switch Type 4-Way
Voltage Rating 120 - 277 VAC Amperage Rating 20 A
Number of Poles 3 Actuator Toggle
Color Gray Grade Specification
Action 4P Dimensions 3.3 in
Mounting Wall Standards CSA Certified, Federal Specification, UL 20 Listed
Application For Commercial, Residential Applications UPC 785007126365

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 4250 - SKID - 4250