Abbotsford
pascsb20ac4i

PASS & SEYMOUR CSB20AC4I 20Amp 120/277V 4-Way Hard Use Specification Grade Switch - Back & Side Wire, Ivory

Price $84.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CSB20AC4I

Description

Construction 4way Switch, Back & Side Wire, 20amp 120/277volt.FEATURES AND BENEFITS:• One-piece brass alloy contact arm for reliable electrical performance.• One-piece steel strap with integral ground is plated for corrosion resistance.• High strength thermoplastic polycarbonate toggle resists breaking and chipping under heavy abuse.• Heavy-duty toggle bumpers for smooth and quiet operation.• Back body made of glass-reinforced nylon. Locking support provides resistance to face and back body separation.• Available with side wire or external screw-pressure-plate back and side wire models capable of accepting #14 - #10 AWG copper or copper-clad wire.• Cam designed for fast make with positive break action to minimize arcing and prolong switch life.• Oversized silver alloy contacts for longer dependable switch life.• Tri-drive terminal and mounting screws.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Commercial Grade Toggle Switch Type Heavy Duty, 4-Way, High Strength
Voltage Rating 120 - 277 VAC Amperage Rating 20 A
Number of Poles 4 Actuator Toggle
Color Ivory Grade Commercial
Action Four Pole Terminal Connection Screw
Operating Cycles 50000 Material Thermoplastic
Dimensions 3.3 in Mounting Screw Mount
Standards UL 20, E140597 Listed, CSA C22.2 111 LR17446, RoHS Compliant, NEMA WD-1 and WD-6, Federal Specification WS896 Application Commercial
UPC 785007126372

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 4250 - SKID - 4250