Abbotsford
pasps15ac3gry

PASS & SEYMOUR PS15AC3GRY 15Amp 120/277V 3-Way Industrial Extra Heavy-Duty Specification Grade Switch - Back & Side Wire, Grey

Price $17.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS15AC3GRY
Documents Documents

Description

3-Way Toggle Switch, Back & Side Wire, 15amp 120/277volt.FEATURES AND BENEFITS:• RoHS Compliant• One-piece toggle molded from chemical-,impact-,and heat-resistant thermoplastic.• Impact- and chemical-resistant cover.• Glass-reinforced, chemical-resistant thermoplastic back body for durability, strength, and resistance to harsh cleaners.• One-piece nickel-plated brass strap for superior corrosion-resistance.• Auto-ground clip assures positive ground.• Cam control and spring actuator for positive "makes and breaks."• Heavy-duty bumpers for quiet, smooth operation.• Locking support provides resistance to face and back body separation.• Oversized silver-alloy contacts for long life and better heat dissipation.• Side and external screw-pressure-plate back wire with #14 - #10 AWG copper or copper-clad wire.• Heavy-duty, brass alloy, one-piece contact arm virtually eliminates contact bounce.• Grounding terminal is standard with screw-pressure plate back wire.• Shallow design for easier installation.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Toggle Switch Type Toggle
Voltage Rating 120/277 V Amperage Rating 15 A
Number of Poles 1 Color Gray
Grade Industrial Mounting Wall
Standards UL 20 Application Industrial Applications
UPC 785007196559

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok