Abbotsford
pasps15ac1i

PASS & SEYMOUR PS15AC1-I 15Amp 120/277V 1-Pole Industrial Extra Heavy-Duty Specification Grade Switch, Ivory

Price $13.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS15AC1I
Documents Documents

Description

1-Pole Toggle Switch, Back & Side Wire 15 Amp 120/277 Volt.FEATURES AND BENEFITS:• Screw-pressure-plate back and side wired. Accepts #14 - #10 AWG copper or copper-clad conductors. • Heavy-gauge one-piece copper alloy contact arm virtually eliminates contact bounce. • Cam controls fast "make" and positive "break" to minimize arcing. • Heavy-duty bumper pads for quiet operation. • High strength thermoplastic polycarbonate toggle. • Back body made of glass-reinforced nylon. • Locking support provides resistance to face and back body separation.• Oversized silver alloy contacts for long life and better heat dissipation. • Grounding terminal is standard. • Shallow design for ease of installation. • Strap nickel-plated steel with integral ground. • Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Commercial Grade Toggle Switch Type Heavy Duty, Shallow
Voltage Rating 120 - 277 VAC Amperage Rating 15 A
Number of Poles 1 Actuator Toggle
Color Ivory Grade Commercial
Action Off Wiring Configuration Back and Side Wire
Terminal Connection Screw Material Thermoplastic
Dimensions 3.3 in Mounting Wall, Flush, Screw
Standards UL 20 Application Commercial,Residential
UPC 785007196528

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok