Abbotsford
pasps371530

PASS & SEYMOUR PS371530 15Amp 347V Extra Heavy-Duty Specification Grade Toggle Switch Back & Side Wire, Brown

Price $18.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS371530

Description

Canadian 3-Way Switch, Back & Side Wire, 15amp 347volt. FEATURES AND BENEFITS:• External screw-pressure-plate back and side wired. Accepts #14 - #10 AWG copper or copper-clad conductors. • Heavy-gauge one-piece copper alloy contact arm virtually eliminates contact bounce. • Cam controls fast "make" and positive "break" to minimize arcing. • Heavy-duty bumper pads for quiet operation. • High strength thermoplastic polycarbonate toggle. • Back body made of glass-reinforced nylon. • Locking support provides resistance to face and back body separation. • Oversized silver alloy contacts for long life and better heat dissipation. • Grounding terminal is standard. • Shallow design for ease of installation. • Strap nickel-plated steel with integral ground. • Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Commercial Grade Toggle Switch Type 3 Way, Canadian
Voltage Rating 347 VAC Amperage Rating 15 A
Number of Poles 2 Actuator Toggle
Contact Configuration DPDT Color Brown
Grade Commercial Action DPDT
Wiring Configuration Back and Side Wire Terminal Connection Screw
Material Thermoplastic Dimensions 4.6 x 2-1/2 x 2.4 in
Mounting Wall, Flush, Screw Standards UL 20
Application Commercial,Residential UPC 785007196061

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600