
PASS & SEYMOUR PS371540-I 15Amp 347V Extra Heavy-Duty Spec Grade Toggle Switch, Ivory
Description
Description: Extra Heavy-Duty Spec Grade Toggle Switch Back & Side Wire, 15amp 347volt, Ivory
Specifications
Brand Name | Pass & Seymour | Item Name | Toggle Switch |
Type | Heavy Duty | Voltage Rating | 347 V |
Amperage Rating | 15 A | Actuator | Toggle |
Color | Ivory | Grade | Specification |
Wiring Configuration | Back and Side Wired |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |