![pasps372030gry](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268233910.jpg?preset=medium)
PASS & SEYMOUR PS372030-GRY 20Amp 347V 3-Way Extra Heavy-Duty Specification Grade Toggle Switch - Back & Side Wire, Grey
Description
FEATURES AND BENEFITS:• RoHS Compliant• External screw-pressure-plate back and side wired. Accepts #14 - #10 AWG copper or copper-clad conductors.• Heavy-gauge one-piece copper alloy contact arm virtually eliminates contact bounce.• Cam controls fast "make" and positive "break" to minimize arcing.• Heavy-duty bumper pads for quiet operation.• High strength thermoplastic polycarbonate toggle.• Back body made of glass-reinforced nylon.• Locking support provides resistance to face and back body separation.• Oversized silver alloy contacts for long life and better heat dissipation.• Grounding terminal is standard.• Shallow design for ease of installation.• Strap nickel-plated steel with integral ground.• Auto-ground clip assures positive ground.
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |