Abbotsford
pasps372030i

PASS & SEYMOUR PS372030I 20Amp 347V 3-Way Extra Heavy-Duty Specification Grade Toggle Switch - Back & Side Wire, Ivory

Price $65.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS372030I

Description

FEATURES AND BENEFITS:• RoHS Compliant• External screw-pressure-plate back and side wired. Accepts #14 - #10 AWG copper or copper-clad conductors.• Heavy-gauge one-piece copper alloy contact arm virtually eliminates contact bounce.• Cam controls fast "make" and positive "break" to minimize arcing.• Heavy-duty bumper pads for quiet operation.• High strength thermoplastic polycarbonate toggle.• Back body made of glass-reinforced nylon.• Locking support provides resistance to face and back body separation.• Oversized silver alloy contacts for long life and better heat dissipation.• Grounding terminal is standard.• Shallow design for ease of installation.• Strap nickel-plated steel with integral ground.• Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Toggle Switch Type Toggle
Voltage Rating 347 VAC Amperage Rating 20 A
Number of Poles 2 Actuator Toggle
Contact Configuration DPDT Color Ivory
Grade Commercial Action DPDT
Wiring Configuration Back and Side Wired Dimensions 4.6 in x 2-1/2 in x 2.4 in
Mounting Wall Standards UL 20
Application For Residential and Commercial Use UPC 785007196269

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600