
PASS & SEYMOUR 663BKG 15Amp 120V 3-Pole NAFTA-Compliant TradeMaster Grounding Toggle Switch, Black
Description
15Amp 120V 3-Pole NAFTA-Compliant TradeMaster® Grounding Toggle Switch, Black.FEATURES AND BENEFITS:• Thermoplastic toggle and frame.• Extra-long strap.• High-impact resistant construction.• Side wire #12 and #14 AWG.• Push wire #14 AWG.• Tri-drive ground, terminal, and mounting screws.• Easy-access green hex head ground screw.• Smooth, quiet toggle action.• NAFTA-Compliant Residential Wiring Devices are ideal for use on projects subject to the provisions of the Buy American Act.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Grounding Toggle Switch | Type | 3-Way |
Voltage Rating | 120 V | Amperage Rating | 15 A |
Number of Poles | 3 | Color | Black |
Grade | Commercial/Residential | Terminal Connection | Screw, Grounding |
Conductor Size | (4) 12 - 14 AWG | Material | Thermoplastic |
Dimensions | 4.2 in | Mounting | Wall, Flush, Screw |
Standards | UL 20 | Application | Commercial,Residential |
UPC | 785007662993 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 5000 - SKID - 5000 |