Abbotsford
cwd271w

COOPER INDUSTRIES 271W-BOX 15Amp 120V/277V 1-Pole Toggle Combination Switch, White

Inventory
Unavailable for order
Manufacturer:COOPER INDUSTRIES
Manufacturer #:271W-BOX

Description

Commercial Grade - Toggle Combination Switches Back & Side Wire. Grounding terminal screw standard. Receptacles have triple wipe line contacts and double wipe ground contacts to insure long-term plug retention. Thick steel mounting strap zinc-plated for corrosion resistance. Break-off provision for wiring both devices on same circuit or on separate circuits. Terminal screws backed out — ready for wiring.Side wire terminals accept up to #10 solid or stranded wire. Pilot light may be wired to indicate power “on” or power “off”. Combination slot/Phillips head mounting and terminal screws ease installation (slot/Robertson screws in Canada where available).

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Duplex Combination Toggle Switch Type Standard
Voltage Rating 120 V Amperage Rating 15 A
Number of Poles 2 Actuator Toggle
Contact Configuration Heavy Duty Brass Color White
Grade Commercial Action Switch
Wiring Configuration Back and Side Wire Terminal Connection Screw
Material Heavy Duty Brass, Thermoplastic Top and Backbody Dimensions 1.37 in W x 0.88 in D
Mounting Strap UPC 032664750311

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT- 100