
COOPER INDUSTRIES WDCS415GY-BU 15Amp 120/277V 4-Way Commercial Grade Side Wire Toggle Switch, Gray
Description
Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications.
Specifications
Brand Name | Eaton | Item Name | Toggle Light Switch |
Type | 4-Way | Voltage Rating | 120 - 277 VAC |
Amperage Rating | 15 A | Color | Gray |
Grade | Commercial | Action | Cam |
Terminal Connection | Screw | For Use With | Fluorescent, Incandescent, LED Lighting Fixtures |
Standards | UL Listed |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |