Abbotsford
cwdah6810g

COOPER INDUSTRIES AH6810G 30Amp 600V 2-Pole 1-Phase Manual Motor Controller Switch in NEMA Type 1 Enclosure

Price $102.19 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:AH6810G

Description

Industrial Grade - Switches & Manual Contactors 3-Pole, 3-Phase, 30 Amp 20, 30, 40 & 60 Amp 600V/AC configurations. Available in 120/277, 250, 347 (Canada), and 600V/AC, plus 125 and 250V/AC/DC. 2-pole single phase, and 3-pole three phase devices. Compact design provides extra wiring room. High impact-resistant, glass-filled nylon construction. Easy-to-read electrical ratings on rugged steel mounting straps. Highly visible “ON/OFF” markings on large, rugged toggles. Distinct wire pockets and thick-wall arc barriers prevent strands from straying. Screw and clamp or box lug terminals to meet individual project requirements. Two sets of contacts per pole distribute load and make/break action for long, reliable duty. Also available in NEMA 1 and 3R enclosures.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Toggle Switch Type Manual Motor Controller
Voltage Rating 600 V Amperage Rating 30 A
Number of Poles 2 Actuator Toggle
Color Gray Grade Industrial
Wiring Configuration Front Wire Terminal Connection Screw Terminal
Conductor Size 14-10 AWG Material Glass-Filled Nylon
Dimensions 3-3/4 in L x 2.38 in H x 2.38 in W Mounting Wall
Standards NAFTA, RoHS Compliant, cULus Listed Application For Manual Motor Controller
UPC 040893616841

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok