Abbotsford
cwdah7810wd

COOPER INDUSTRIES AH7810WD-C 30Amp 600V 3-Pole 3-Phase Manual Motor Controller Switch in NEMA Type 3R Enclosure

Price $178.89 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:AH7810WD-C

Description

Industrial Grade - Switches & Manual Contactors 3-Pole, 3-Phase, 30 Amp 20, 30, 40 & 60 Amp 600V/AC configurations. Available in 120/277, 250, 347 (Canada), and 600V/AC, plus 125 and 250V/AC/DC. 2-pole single phase, and 3-pole three phase devices. Compact design provides extra wiring room. High impact-resistant, glass-filled nylon construction. Easy-to-read electrical ratings on rugged steel mounting straps. Highly visible “ON/OFF” markings on large, rugged toggles. Distinct wire pockets and thick-wall arc barriers prevent strands from straying. Screw and clamp or box lug terminals to meet individual project requirements. Two sets of contacts per pole distribute load and make/break action for long, reliable duty. Also available in NEMA 1 and 3R enclosures.

Specifications

Brand Name Cooper Industries Item Name Motor Controller
Type 2 Position, Manual, Maintained Contact, Single Throw Voltage Rating 600 VAC
Amperage Rating 30 A Number of Poles 3
Number of Wires 3 Contact Configuration 3PST
Wire Size #10 AWG Connection Type Front Wired Screw and Clamp
Mounting Type Wall NEMA Rating NEMA 3R
Dimensions 2.63 in W x 4.67 in D x 4.42 in H Standards CSA C22.2 No. 14 Certified, UL 508 Listed, ROHS Compliant
Application For Frictional Loads and Prevention of Electrical Shocks and Dust

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok