Abbotsford
cwdah1204w

COOPER INDUSTRIES CWAH1204W 15Amp 120-277V 4-Way Industrial Grade Toggle Switch, White

Price $43.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:CWAH1204W

Description

Industrial Grade Toggle Switches incorporate the most durable design elements in the industry and are horsepower rated to handle motor loads. Tapered lead-in slots on back wiring holes assist in gathering stranded wires for faster, more secure connections. Automatic grounding system eliminates need for bonding jumper in grounded metal enclosure. Ground screw terminal standard. 0.050" (1.27mm) thick steel mounting strap zinc-plated for corrosion resistance. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Combination slot/Phillips head mounting and terminal screws ease installation with power screwdrivers (slot/Robertson screws in Canada where available). Tri-combo screws.

Specifications

Brand Name Eaton Item Name AC Toggle Switch
Type 4-Way, Canadian Voltage Voltage Rating 120 - 277 VAC
Amperage Rating 15 A Number of Poles 1
Actuator Toggle Color White
Grade Industrial Wiring Configuration Back and Side Wired
Terminal Connection Screw Conductor Size 14-12 AWG
Material Polycarbonate Dimensions 1.3 in L x 1.075 in W x 4.19 in H
Mounting Wall Standards cULus Listed, RoHS, NAFTA Compliant, NOM Certified
Application For Industrial Applications

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50