COOPER INDUSTRIES AH18223I 20Amp 347V 3-Way Industrial Grade AC Toggle Switch - Back & Side Wire, Ivory
Description
Industrial Grade Toggle Switches Canadian design cam action mechanism insures quiet switch action. Automatic grounding system eliminates need for bonding jumper in grounded metal enclosure. Tapered lead-in slots on back wiring holes assist in gathering stranded wires for faster, more secure connections. Back and side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 0.050" (1.27mm) thick steel mounting strap zinc-plated for corrosion resistance. Combination slot/Robertson head mounting and terminal screws ease installation.
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | Toggle Switch | Type | 3-Way, Canadian Voltage |
Voltage Rating | 347 VAC | Amperage Rating | 20 A |
Color | Ivory | Series/Model | AH18200 |
HP Rating | 1, 2 hp | Grade | Industrial |
Wiring Configuration | Back and Side Wired | Terminal Connection | Screw |
Conductor Size | 14-10 AWG | Operating Cycles | 30000 |
Material | Phenolic/Polycarbonate | Dimensions | 3.28 in L x 1.36 in W x 1.05 in H |
Mounting | Threaded | Standards | CSA Certified to C22.2 No. 111 File No. 12339 (6241-05), UL 20 File No. E135162, UL Listed to Federal Specification WS-896-E , UL94-V0 Flammability Rating |
UPC | 040893657424 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |